Motion
TW118
TW-000 Series Bearing Lock Washer - 3.612 in ID, 4-61/64 in OD, 4.326 in Face Dia.
MI ITEM #03235355
MFR #TW118
Price$21.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TW-000 Series Bearing Lock Washer - 3.612 in ID, 4-61/64 in OD, 4.326 in Face Dia.
MI ITEM #03235355
MFR #TW118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.18/each

Specifications

Dimensions

  • Bore Diameter  
    3.6120 in
  • Face Diameter  
    4.3260 in
  • Key Width
    0.353 in
  • Outside Diameter Over Tangs
    4.9531 in
  • Tang Width  
    0.328 in

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    TW-000
  • UPC_NO
    737533050195

Overview

Mfr description
TW 118 LOCK WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text