1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
ROL-PLT 568 CNTR L115MM HP
Marbett® Flat Top Conveyor Chain Accessory - Roller Transfer, 1 in Overall Length, 4.53 in Width
Mi Item #
03235399
MFR #
ROL-PLT 568 CNTR L115MM HP
Price
$46.12
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC ROL-PLT 568 CNTR L115MM HP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
ROL-PLT 568 CNTR L115MM HP
Marbett® Flat Top Conveyor Chain Accessory - Roller Transfer, 1 in Overall Length, 4.53 in Width
Mi Item #
03235399
MFR #
ROL-PLT 568 CNTR L115MM HP
Mfr description
568-687402 TRAN PLT LBP L4.5 CENTER
Center Transfer Module - 2 axle
4.53 Inches Total Width
3.82 Inches Roller Width
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$46
.12
/each
Add to Cart
Specifications
Dimensions
Length
1 in
Weight
0.22 lbs
Width
4.53 in
Details
Accessory Type
Roller Transfer
Country of Origin
Italy
UPC_NO
793699621419
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items