Motion
48-03-3564

MILWAUKEE TOOL
48-03-3564

Adapter for Hammer Drill - 12 in Size
Mi Item #03235547
MFR #48-03-3564
Price$122.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-03-3564

Adapter for Hammer Drill - 12 in Size
Mi Item #03235547
MFR #48-03-3564

Mfr description
48-03-3564 ADPTR 12 SPLN
  • Extends reach: drill in tight and hard-to-reach spaces
  • Versatile: use with Milwaukee thick wall core bits
  • For 1-1/2 in. to 6 in. core bits
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.03/each

Specifications

Dimensions

  • Overall Length
    12 in

Details

  • For Use With
    SDS-MAX & Spline Thick Wall Core Bits 1-1/2" to 6"
  • Manufacturer Upc Number
    045242086887
  • Material
    Steel
  • Quick Change
    No
  • UPC_NO
    045242086887
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)