Motion
48-03-3565

MILWAUKEE TOOL
48-03-3565

Spline Thick Wall Core Bit 18" Adapter Shank
Mi Item #03235548
MFR #48-03-3565
Price$149.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-03-3565

Spline Thick Wall Core Bit 18" Adapter Shank
Mi Item #03235548
MFR #48-03-3565

Mfr description
48-03-3565 ADPTR 18 SPLN
  • Extends reach: drill in tight and hard-to-reach spaces
  • Versatile: use with Milwaukee thick wall core bits
  • Drill in tight spaces with drill deeper with the 18 in. spline thick core bit adapter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.48/each

Specifications

Details

  • Chuck Style
    Spline
  • Color Finish
    Silver
  • For Use With
    SDS-MAX & Spline Thick Wall Core Bits 1-1/2" to 6"
  • Manufacturer Upc Number
    045242086894
  • Material
    Steel
  • Model Comp
    Spline Drills
  • Quick Change
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)