Motion
48-00-8712

MILWAUKEE TOOL
48-00-8712

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, Standard/Straight Back, TPI: 10, 1/2 in Shank Size, 6 in Long
Mi Item #03235549
MFR #48-00-8712
Price$67.96/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-8712

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, Standard/Straight Back, TPI: 10, 1/2 in Shank Size, 6 in Long
Mi Item #03235549
MFR #48-00-8712

Mfr description
48-00-8712 BL 10T 6LG TORCH
  • Optimized tooth design for speed and durability
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.96/bx

Specifications

Dimensions

  • Length
    6.0 in
  • Shank Size
    1/2 in
  • Thickness
    0.042 in
  • Width
    1.0 in

Details

  • Additional Details
    Depressed center - cut-off/raised hub wheels type: 27 diameter: 6 width: 1/4 hole size: 5/8 - 11 material: aluminum oxide maximum RPM: 10185 grit: 24 trade name: Milwaukee.
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • Finish Coating
    Uncoated
  • Includes
    25 Blades
  • Manufacturer Upc Number
    045242082377
  • Number Of Teeth
    60
  • Series
    48-00
  • Shank Type
    Universal Shank
  • Shape Design
    Standard/Straight Back
  • Tpi
    10
  • UPC_NO
    045242082377
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)