1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-95-6085
Drill Bit Extension, Drill Bit Compatibility: Coring Bits, Drill Shank Type: SDS Max, Drill Bit Diameter Compatibility: 1-1/2"
Mi Item #
03235559
MFR #
48-95-6085
Price
$101.10
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Masonry Drill Bits
MILWAUKEE TOOL 48-95-6085
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-95-6085
Drill Bit Extension, Drill Bit Compatibility: Coring Bits, Drill Shank Type: SDS Max, Drill Bit Diameter Compatibility: 1-1/2"
Mi Item #
03235559
MFR #
48-95-6085
Mfr description
48-95-6085 EXTENSION 7-1/2"
Highly durable: made of high-quality steel with tough core construction
Versatile: use with Milwaukee® SDS max or spline adapter shanks in 12 in. and 18 in. lengths for thick wall core bits
Extends thick wall core bits
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$101
.10
/each
Add to Cart
Specifications
Dimensions
Overall Length
7.5 in
Shank Diameter
1/2 in
Details
Manufacturer Upc Number
045242172658
Material
Steel
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items