Motion
48-00-5711

MILWAUKEE TOOL
48-00-5711

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, Demolition, TPI: 8, 1/2 in Shank Size, 12 in Long
Mi Item #03235561
MFR #48-00-5711
Price$31.67/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5711

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, Demolition, TPI: 8, 1/2 in Shank Size, 12 in Long
Mi Item #03235561
MFR #48-00-5711

Mfr description
48-00-5711 BL 8T 12LG WRECKER
  • Optimized to be a true demolition blade for cutting nail embedded wood, plastics, and metals
  • Hardened teeth for increased life in nail embedded wood and thick metals
  • 7/11 TPI for a wide material variety to be true demolition blades
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.67/bx

Specifications

Dimensions

  • Length
    12.0 in
  • Shank Size
    1/2 in
  • Thickness
    0.062 in
  • Width
    0.75 in

Details

  • Additional Details
    The next generation Wrecker™ is designed for multi-material demolition cutting. This mean it has the capability of cutting nail embedded wood, plastics and a variety of metals. This blade has 25% more high speed steel for increase life and durability. With all of these features, the next generation Wrecker™ is a true demolition blade for the professional user.
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Includes
    (5) Blades
  • Manufacturer Upc Number
    045242082490
  • Number Of Teeth
    96
  • Series
    48-00
  • Shank Type
    Universal Shank
  • Shape Design
    Demolition
  • Tpi
    8
  • UPC_NO
    045242082490
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)