Overview
Mfr description
48-10-5615 BASE UNIT 175 MAX HP RTR
- Exclusive soft-grip D-handle for comfortable operation
- Durable, machined aluminum construction
- Tactile palm-grip side handle for enhanced comfort and control
- Extra large center hole for larger bits, enhanced cut visibility
Specifications
- Accessory TypeBase Assembly
- Additional DetailsBodyGrip® router base assembly for use with Milwaukee router motors, (models 5615-29, 5616-29). Includes router base, BodyGrip® rubber grip with adjustable hand strap, 2-1/2 in. center hole sub-base, two tactile palm-grip handles and all-steel motor lock lever.
- For Use With5615
- Manufacturer Upc Number045242089918
- UPC_NO045242089918
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data