Motion
49-22-8300

MILWAUKEE TOOL
49-22-8300

49-22-Series Hole Saw Set, Cutting Material: Carbide-Tipped, Smallest Saw Diameter: 7/8"
Mi Item #03235611
MFR #49-22-8300
Price$326.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-8300

49-22-Series Hole Saw Set, Cutting Material: Carbide-Tipped, Smallest Saw Diameter: 7/8"
Mi Item #03235611
MFR #49-22-8300

Mfr description
49-22-8300 KIT CBD CUTTER PLATE 5 PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$326.38/each

Specifications

Dimensions

  • Increments
    1/4 in

Details

  • Arbor Numbers
    49-57-0035
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide-Tipped
  • Finish Coating
    Uncoated
  • Includes
    carbide tipped sheet metal cutters
  • Manufacturer Upc Number
    045242183500
  • Material
    High Speed Steel
  • Series
    49-22
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)