Motion
49-22-8310

MILWAUKEE TOOL
49-22-8310

Hole Saw Set - Carbide-Tipped, Smallest Saw Diameter: 7/8 in, Largest Saw Diameter: 2 in, Number of Hole Saws: 5
MI ITEM #03235612
MFR #49-22-8310
Price$273.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-8310

Hole Saw Set - Carbide-Tipped, Smallest Saw Diameter: 7/8 in, Largest Saw Diameter: 2 in, Number of Hole Saws: 5
MI ITEM #03235612
MFR #49-22-8310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$273.92/each

Specifications

Details

  • Arbor Numbers
    49-57-0035
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide-Tipped
  • Finish Coating
    Uncoated
  • Includes
    7/8", 1-1/8", 1-3/8", 1-3/4", 2" bits, pilot and arbor and plastic carrying case
  • Manufacturer Upc Number
    045242183517
  • Material
    Carbide Tipped
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    49-22
  • UPC_NO
    045242183517

Overview

Mfr description
49-22-8310 KIT CBD CUTTER PLATE 7 PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought