Motion
1224 KM/C3

SKF
1224 KM/C3

Self-Aligning Ball Bearing - Tapered 1:12, 120 mm ID, 215 mm OD, 42 mm Width, Open, C3
Mi Item #03235629
MFR #1224 KM/C3
Price$3,812.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
1224 KM/C3

Self-Aligning Ball Bearing - Tapered 1:12, 120 mm ID, 215 mm OD, 42 mm Width, Open, C3
Mi Item #03235629
MFR #1224 KM/C3

Mfr description
1224 KM/C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,812.55/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    1.6535 in / 42 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    215 mm
  • Overall Width  
    42 mm
  • Precision Rating
    Not Rated
  • Weight
    15.06 lbs

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Closure Type
    Open
  • Coating
    None
  • Description
    1224 KM/C3 BRG
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Locating
    None
  • Long Description
    1224 KM/C3 Bearing includes 120 mm tapered 1:12 bore, open closure, 215 mm OD, 42 mm width; designed for heavy industrial loads.
  • Lubrication
    None
  • Manufacturer Catalog Number
    1224 KM/C3
  • Max Rpm
    4000 rpm
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    26740 lbf
  • Radial Static Load Capacity
    11910 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Series
    1200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570609264
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)