Motion
48-03-3572

MILWAUKEE TOOL
48-03-3572

Adapter for Hammer Drill - 12 in Size
MI ITEM #03235637
MFR #48-03-3572
List Price$113.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-03-3572

Adapter for Hammer Drill - 12 in Size
MI ITEM #03235637
MFR #48-03-3572

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$113.85/each for your price

Overview

Mfr description
48-03-3572 ADPTR 12 MAX CORE 1-1/2-6
  • Extends reach: drill in tight and hard-to-reach spaces
  • Versatile: use with Milwaukee thick wall core bits
  • Replacement part
  • Heavy duty design

Specifications

  • Manufacturer Upc Number
    045242086962
  • UPC_NO
    045242086962
  • For Use With
    SDS-MAX & Spline Thick Wall Core Bits 1-1/2" to 6"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought