1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-03-3574
Adapter for Hammer Drill, For Use With: SDS-MAX & Spline Thin Wall Core Bits 1-1/2 in to 6 in, Size: 12 in
MI ITEM #
03235664
MFR #
48-03-3574
Price
$96.00
/each
Qty
Add to Cart
Previous Page
Home
MILWAUKEE TOOL 48-03-3574
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-03-3574
Adapter for Hammer Drill, For Use With: SDS-MAX & Spline Thin Wall Core Bits 1-1/2 in to 6 in, Size: 12 in
MI ITEM #
03235664
MFR #
48-03-3574
Mfr description
48-03-3574 ADAPT 12 SDS MAX THIN CORE
12 in. length
For 5 in. to 6 in. thin wall core bits
For maximum life
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$96
.00
/each
Add to Cart
Specifications
Details
For Use With
SDS-MAX & Spline Thin Wall Core Bits 1-1/2" to 6"
Manufacturer Upc Number
045242086986
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items