Motion
48-39-0554

MILWAUKEE TOOL
48-39-0554

Toothed Band Saw Blade - Bi-Metal Material, 3 ft 8-7/8 in Long, 1/2 in Wide
MI ITEM #03235721
MFR #48-39-0554
Price$15.62/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-39-0554

Toothed Band Saw Blade - Bi-Metal Material, 3 ft 8-7/8 in Long, 1/2 in Wide
MI ITEM #03235721
MFR #48-39-0554

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.62/bx

Specifications

Dimensions

  • Blade Length
    44.8750 in
  • Blade Thickness
    0.0200 in
  • Blade Width
    0.5000 in
  • Length  
    44.875 in
  • Teeth Per Inch
    10;14
  • Thickness  
    0.02 in
  • Width  
    0.5 in

Details

  • Additional Details
    Maximize your band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee 10/14 TPI standard / deep-cut portable band saw blade (2-Pack). Get exceptional durability and accuracy for your portable band saw that takes a 44-7/8 in. blade. Milwaukee's standard/deep cut band saw blades deliver long tooth life in a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.
  • Back Material
    Alloy Steel
  • Blade Material
    Bimetal
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • Includes
    2 blades
  • Material Grade
    Multi-Purpose
  • Number Of Teeth
    538
  • Tooth Form
    Regular
  • Tooth Set
    Regular
  • Tpi
    10 to 14
  • Usage Type
    Portable Band Saw

Overview

Mfr description
48-39-0554 BNDSW BL BI-MET 10/14T44-7/8
  • Fast cutting: precision-formed teeth create fast, clean cuts
  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Long life: alloy backing steel provides extended blade life
  • Versatility: designed for interrupted cutting in structural and profiles 5/32 in. to 5/16 in. thick

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought