Motion
WE20H118

TB WOODS
WE20H118

WE20 x 1-1/8 in. BTS Hub, Low Carbon Steel Material
MI ITEM #03235832
MFR #WE20H118
Your Price$304.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
WE20H118

WE20 x 1-1/8 in. BTS Hub, Low Carbon Steel Material
MI ITEM #03235832
MFR #WE20H118

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$304.74/each(List $426.63)

Overview

Mfr description
WE20 X1 1/8 CPLG

Specifications

  • Series
    WE
  • Coupling Size Code
    20
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
  • Hub Outside Diameter
  • Length Through Bore
  • Max Rpm
    4,800 (Spacer) rpm, 6,600 (Standard) rpm
  • Torque Capacity
    2300 in
  • Horsepower @ 100 RPM
    3.65 hp
  • Manufacturer Catalog Number
    WE20H118
  • Weight
    8.28
  • Material
    Low Carbon Steel
  • Width
    5.15
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text