Motion
1JP5522
Pvc Coated Knit Glove - PVC Coated, Knit Wrist Cuff, PVC Material
Mi Item #03235834
MFR #1JP5522
Price$20.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pvc Coated Knit Glove - PVC Coated, Knit Wrist Cuff, PVC Material
Mi Item #03235834
MFR #1JP5522

Mfr description
1JP5522AL GLOVE ACRYL REV ORANG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.55/each

Specifications

Dimensions

  • Men'S Size
    XL

Details

  • Additional Details
    Adjustable Elastic Suspenders, Non-Corrosive Plastic Snaps, Non-Conductive Plastic Snaps, Storm-Fly Front, Take-Up Snaps On Ankles
  • Application
    Construction, Municipalities, Shipyards, Agriculture, Industrial Plant Maintenance
  • Back Material
    Synthetic
  • Coating Coverage
    Dotted Both Sides
  • Coating Material
    PVC
  • Color
    White / Black
  • Cuff Type
    Knit Wrist
  • Description
    Premium Hi-Vis Bib Overall - 0.35mm
  • Description Keyword
    Bib Overall
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Industry Use
    Construction, Municipalities, Shipyards, Agriculture, Industrial Plant Maintenance
  • Insulated
    No
  • Liner Material
    Polyester
  • Lining Material
    Polyester
  • Lining Seams
    Seamless Lining
  • Manufacturer Catalog Number
    3 PR0351NJ
  • Material
    PVC
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Boss
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Series
    3 PR0351N
  • Type
    High-Visibility
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)