Overview
Mfr description
VQ7-6-FPG-D-3ZRA03 VALVE ISO DBL SOL
Specifications
- Number Of Ports
- Country of OriginJP
- Number Of Positions3 (Double Pilot Check)
- Number Of SolenoidsDouble
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Terminal
- Operating Temperature Range23 to 140 °F
- Maximum Operating Pressure145 psi
- Seal MaterialRubber
- Operating MediumAir
- Flow Direction4-Way
- Manufacturer Product Page
- SeriesVQ7
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data