Motion
RTUEY65-214-XL

INA (SCHAEFFLER)
RTUEY65-214-XL

Ball Bearing Take-Up Unit - Side Mount, 65 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
MI ITEM #03235886
MFR #RTUEY65-214-XL
Your Price$844.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RTUEY65-214-XL

Ball Bearing Take-Up Unit - Side Mount, 65 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
MI ITEM #03235886
MFR #RTUEY65-214-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$844.91/each(List $1,013.89)

Overview

Mfr description
RTUEY65-214-XL TAKE-UP BRG HSG

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Duty Type
    Normal Duty
  • Seal Type
    R-Seals
  • Overall Length
    214 mm
  • Housing Width
    50 mm
  • Overall Height
    166 mm
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    RTUEY
  • Replacement Bearing
    GYE65-214-XL-KRRB
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Static Load Capacity
    44000 N
  • Manufacturer Catalog Number
    RTUEY65-214-XL
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802824049
  • UPC_NO
    4012802824049
  • Weight
    16.14 lbs
  • Radial Dynamic Load Capacity
    66000 N
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text