Motion
H755S-020
Flow Rate Hydraulic Flow Meter - Hydraulic, 2 gpm Port Size, SAE, Female, 20 gpm Max Flow
MI ITEM #03236047
MFR #H755S-020
Your Price$1,276.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flow Rate Hydraulic Flow Meter - Hydraulic, 2 gpm Port Size, SAE, Female, 20 gpm Max Flow
MI ITEM #03236047
MFR #H755S-020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,276.55/each(List $1,468.04)

Overview

Mfr description
H755-S-020 1" FLOWMETER

Specifications

  • Thread Standard
    SAE
  • Minimum Flow Rate
    2 gpm
  • Connection Gender
    Female
  • Actuation
    Hydraulic
  • Action
    Direct
  • Maximum Flow Rate
    20 gpm
  • Max Operating Temperature
    240 °F
  • Maximum Operating Pressure
    5000 psi
  • Operating Medium
    Hydraulic Fluid, Water
  • Port Size
    SAE 16 (1-5/16–12 UN)
  • Flow Metering Type
    Flow Rate
  • End Fitting Type
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought