Motion
SIB-8
Stainless Steel Spherical Plain Bearing - 0.5000 in Bore, 1.0938 in OD, 0.6250 in Inner Ring Width, Open
MI ITEM #03236172
MFR #SIB-8
Price$127.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Spherical Plain Bearing - 0.5000 in Bore, 1.0938 in OD, 0.6250 in Inner Ring Width, Open
MI ITEM #03236172
MFR #SIB-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$127.20/each

Specifications

Dimensions

  • Ball Diameter
    0.9370 in
  • Bore Diameter  
    0.5000 in
  • Inner Ring Width  
    0.6250 in
  • Misalignment Angle  
    9.5 º
  • Outer Ring Width
    0.5000 in
  • Outside Diameter  
    1.0938 in
  • Overall Width
    0.6250 in
  • Weight
    0.11 lbs

Details

  • Additional Details
    Race - Stainless steel - heat treated | PTFE Liners available upon request (suffix T)
  • Ball Material
    Stainless Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Chrome-Plated Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Catalog Number
    SIB-8
  • Outer Ring Material
    Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    28110 lbf
  • Series
    SIB
  • Type Of Bearing
    Radial
  • UPC_NO
    190029043338

Overview

Mfr description
SIB-8 SPHERICAL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text