Motion
200  1.5/1 C H

HUB CITY INC
200 1.5/1 C H

200 1.5/1 C H Parallel Shaft Speed Reducer - Helical Gear, Single Reduction, 1.5:1 Ratio, 1.5000 in Input Dia., 1.5000 in Output Dia, Cast Iron Housing
MI ITEM #03236194
MFR #200 1.5/1 C H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
200 1.5/1 C H

200 1.5/1 C H Parallel Shaft Speed Reducer - Helical Gear, Single Reduction, 1.5:1 Ratio, 1.5000 in Input Dia., 1.5000 in Output Dia, Cast Iron Housing
MI ITEM #03236194
MFR #200 1.5/1 C H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    5.42 in
  • Input Shaft Diameter
    1.5 in
  • Input Size
    1.5000 in
  • Manufacturer Reducer Size
    200
  • Maximum Output RPM
    1167 rpm
  • Maximum Output Torque
    6917 @ 1167 RPM
  • Output Shaft Diameter
    1.500 in
  • Output Size
    1.5000 in
  • Ratio
    1.5:1
  • Service Factor
    1
  • Shipping Dimensions Height
    13-1/2 in
  • Shipping Dimensions Length
    14 in
  • Shipping Dimensions Width
    12-1/4 in
  • Weight
    83.00 lb

Details

  • CAD Drawing
  • Gear Type
    H
  • Housing Material
    Cast Iron
  • Input Shaft Type
    Shaft
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    200 1.5/1 C H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798005577
  • Max Input Horsepower
    132 @ 1750 RPM
  • Model
    200
  • Output RPM
    1167 rpm
  • Output Shaft Insert
    Shaft
  • Output Type
    Solid Shaft
  • Product Line
    Parallel Shaft Drive
  • Product Types
    Parallel
  • Ratio Range
    1.5:1
  • Reduction
    Single
  • Series
    200
  • Style
    C
  • Torque Range (in-lbs)
    5000 to 10000 in lbs
  • Url Installation Manual

Overview

Mfr description
0220-01048-200 200 1.5:1 STYLE C
  • Rugged Cast Iron Housing High Strength Gearing Alloy shafting Three input modes for integrating with hydraulic or electric motors or externally coupled drive sources Heavy duty industrial seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought