Motion
455  40/1 A WR 182TC

HUB CITY INC
455 40/1 A WR 182TC

455 40/1 A WR 182TC Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 4.50 in Center Distance, C-Face Quill, 1.1250 in Input Size, 182TC Frame
MI ITEM #03236195
MFR #455 40/1 A WR 182TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
455 40/1 A WR 182TC

455 40/1 A WR 182TC Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 4.50 in Center Distance, C-Face Quill, 1.1250 in Input Size, 182TC Frame
MI ITEM #03236195
MFR #455 40/1 A WR 182TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0220-64744 455 40:1 184TC X QDSF
  • Modular Design
  • Universal Mounting Dimensions
  • Cast Iron Housing
  • Alloy Shafting
  • QD™ bushings provide widest possible range of bore size in shaft mounted models

Specifications

  • Center Distance
    4.5000 in
  • Reduction
    Single
  • Ratio
    40:1
  • Max Input Horsepower
    6.190 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    1.1250 in
  • Output Type
    Hollow
  • Style
    A
  • NEMA / IEC Frame Size
    182TC
  • Maximum Output RPM
    43.8 rpm
  • Maximum Output Torque
    6632 in-lbs
  • Service Factor
    1.0
  • Series
    450
  • Manufacturer Reducer Size
    455
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=40/1|FS=182TC
  • Manufacturer Catalog Number
    0220-64744
  • Manufacturer Upc Number
    662798053189
  • UPC_NO
    662798053189
  • Shipping Dimensions Height
    13-1/2 in
  • Shipping Dimensions Length
    14 in
  • Shipping Dimensions Width
    12-1/4 in
  • Weight
    117.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought