Motion
C2100HCCLSFPK C2100H CCLSFPK

LINK-BELT
C2100HCCLSFPK C2100H CCLSFPK

Roller Chain - Double Pitch Heavy Series, 2100 / 2-1/2 in Pitch, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03236314
MFR #C2100HCCLSFPK C2100H CCLSFPK
List Price$67.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
C2100HCCLSFPK C2100H CCLSFPK

Roller Chain - Double Pitch Heavy Series, 2100 / 2-1/2 in Pitch, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03236314
MFR #C2100HCCLSFPK C2100H CCLSFPK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.12/each for your price

Overview

Mfr description
C2100HCCLSFPK C2100H COT CL SF PK A7K6

Specifications

  • Measurement Standard
    Imperial
  • Series
    Double Pitch Heavy
  • Chain Construction
    Cottered
  • Number Of Strands Across
    2
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Pin Diameter
    0.3800 in
  • Pin Length
    1.7800 in
  • Roller Diameter
    0.7500 in
  • Tensile Strength
    26000 lbs
  • Extended Pin Projection
    1.7800 in
  • Chain Number & Pitch
    2100 / 2-1/2 in
  • Manufacturer Product Page
  • Weight
    0.49 lbs
  • UPC_NO
    662327018603
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought