Motion
06B-3 CL 1 PC REX 06B-3 C/LK

REXNORD INC
06B-3 CL 1 PC REX 06B-3 C/LK

Connecting Link - 06B / 3/8 in Chain & Pitch
MI ITEM #03236336
MFR #06B-3 CL 1 PC REX 06B-3 C/LK
Price$26.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
06B-3 CL 1 PC REX 06B-3 C/LK

Connecting Link - 06B / 3/8 in Chain & Pitch
MI ITEM #03236336
MFR #06B-3 CL 1 PC REX 06B-3 C/LK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.41/each

Specifications

Dimensions

  • Chain Size & Pitch
    06B / 3/8 in

Details

  • Chain Number & Pitch
    06B / 3/8 in
  • Link Type
    Connecting Link
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • UPC_NO
    793699257328

Overview

Mfr description
06B-3 CL 1 PC REX 06B-3 CONNECTING LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought