Overview
Mfr description
DW2024B6 #2/#8 PHILLPS SLOT DBL END BIT
- Shock-resistant tool steel for maximum durability
- Snub nose design for ideal fitment
- Advanced hardening process provides maximum durability
Specifications
- Individual Bit Or Bit SetIndividual Bit
- Bit Tip StylePhillips, Slotted
- Bit Tip Size#2, #8 (Slotted)
- Tamper ResistantNot Tamper-Resistant
- Double EndedDouble-Ended
- Ball EndStraight End
- MaterialAlloy Steel
- UPC_NO028877372105
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data