Motion
DW4839B25

DEWALT
DW4839B25

Reciprocating Saw Blades - Bi-Metal, Wood, Straight, TPI: 10 to 14, 25 Per Pack, 12.0000 in Long
MI ITEM #03236367
MFR #DW4839B25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4839B25

Reciprocating Saw Blades - Bi-Metal, Wood, Straight, TPI: 10 to 14, 25 Per Pack, 12.0000 in Long
MI ITEM #03236367
MFR #DW4839B25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12.0000 in

Details

  • Cutting Material
    Bi-Metal, Wood
  • Manufacturer Upc Number
    028877338446
  • Package Quantity
    25
  • Shape Design
    Straight
  • Tpi
    10 to 14
  • UPC_NO
    028877338446

Overview

Mfr description
DW4839B25 12 10/14TPI RECP SAW BLD 25PK
  • Reinforced tooth for increased durability when cutting through nails and other foreign objects
  • +6 degree hook angle for fast, aggressive cuts
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
  • Raker tooth design increases the tooth contact area for faster cuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought