Motion
DW8438

DEWALT
DW8438

Depressed Center Wheel - Type 27, 6 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor, 24 Grit, 10100 rpm
Mi Item #03236369
MFR #DW8438
Price$7.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8438

Depressed Center Wheel - Type 27, 6 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor, 24 Grit, 10100 rpm
Mi Item #03236369
MFR #DW8438

Mfr description
DW8438 6X1/8X5/8-11 PIPLN/GRIND CUT WHL
  • High performance aluminum oxide grain for long life and high material removal
  • High grain concentration for aggressive grinding action and smoother running wheels
  • Proprietary material mix ensures durable long life wheels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.05/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Disc Diameter
    7.0000 in
  • Weight
    0.51 lbs
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/8 in

Details

  • Additional Details
    3 full sheets of fiberglass for durability and safety
  • Application
    Grinding
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • For Use With
    Metal
  • Grit Number
    24
  • Includes
    (1) Grinding Wheel
  • Material
    Aluminum Oxide
  • Max Rpm
    10100 rpm
  • Package Quantity
    10
  • UPC_NO
    028877511009
  • Warranty
    30 days
  • Wheel Hardness
    R
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)