Motion
DW2228B

DEWALT
DW2228B

Nut Driver - Solid Shank Style, 7/16 in Hex Size, 2-9/16 in Shank Length
MI ITEM #03236373
MFR #DW2228B
List Price$5.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2228B

Nut Driver - Solid Shank Style, 7/16 in Hex Size, 2-9/16 in Shank Length
MI ITEM #03236373
MFR #DW2228B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.40/each for your price

Overview

Mfr description
DW2228B 7/16X2-9/16 MAG SKT DRIVER BULK

Specifications

  • Hex Size
    7/16 in
  • Shank Style
    Solid
  • Shank Length
    2-9/16 in
  • Replaceable Shaft
    Fixed Shaft
  • Non Sparking
    Not Non-Sparking
  • UPC_NO
    028877503196

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought