Motion
DW4770

DEWALT
DW4770

Surface Grinding Wheel - Wheel Diameter: 4 in
Mi Item #03236380
MFR #DW4770
Price$63.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4770

Surface Grinding Wheel - Wheel Diameter: 4 in
Mi Item #03236380
MFR #DW4770

Mfr description
DW4770 4 CUP GRINDING WHEEL GEN PURPOSE
  • High Diamond concentration for long life and aggressive material removal
  • Large Grinding segments with heat treated steel bodies which provides increases durability and wheel life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.52/each

Specifications

Dimensions

  • Arbor Size
    5/8 in-11
  • Center Hole Thread Size
    5/8-11 in
  • Weight
    0.62 lbs
  • Wheel Diameter
    4 in

Details

  • Abrasive Material
    Diamond
  • Application
    For Concrete
  • Material
    Diamond
  • Max Rpm
    15200 rpm
  • UPC_NO
    028877468969
  • Wheel Type
    Single Row
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)