Motion
DW4771

DEWALT
DW4771

Surface Grinding Wheel - Wheel Diameter: 7 in
MI ITEM #03236381
MFR #DW4771
Your Price$127.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4771

Surface Grinding Wheel - Wheel Diameter: 7 in
MI ITEM #03236381
MFR #DW4771

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$127.07/each(List $146.12)

Overview

Mfr description
DW4771 7 CUP GRINDING WHEEL GEN PURPOSE
  • High Diamond concentration for long life and aggressive material removal
  • Large Grinding segments with heat treated steel bodies which provides increases durability and wheel life

Specifications

  • Wheel Diameter
    7 in
  • Center Hole Thread Size
    5/8-11 in
  • Material
    Diamond
  • Max Rpm
    8600 rpm
  • UPC_NO
    028877468983
  • Weight
    2.18 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text