Motion
DW2625B

DEWALT
DW2625B

Screwdriver Bit or Set - Bit Tip Style: Torx, T25 Bit Tip Size, Individual Bit
MI ITEM #03236385
MFR #DW2625B
Price$0.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2625B

Screwdriver Bit or Set - Bit Tip Style: Torx, T25 Bit Tip Size, Individual Bit
MI ITEM #03236385
MFR #DW2625B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.56/each

Specifications

Dimensions

  • Bit Tip Size
    T25

Details

  • Bit Tip Style
    Torx
  • Individual Bit Or Bit Set
    Individual Bit
  • Tamper Resistant
    Not Tamper-Resistant
  • UPC_NO
    028877508238

Overview

Mfr description
DW2625B T25-TORX INSERT BIT TIP BULK 50
  • Shock-resistant tool steel for maximum durability
  • Snub nose design for ideal fitment
  • Advanced hardening process provides maximum durability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought