Motion
DW3106P5

DEWALT
DW3106P5

Series 20-Series Circular Saw Blade Set, Cutting Material: Carbide-Tipped, Smallest Blade Diameter: 10"
MI ITEM #03236389
MFR #DW3106P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3106P5

Series 20-Series Circular Saw Blade Set, Cutting Material: Carbide-Tipped, Smallest Blade Diameter: 10"
MI ITEM #03236389
MFR #DW3106P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW3106P5 CONST COMBO PACK DW3106 DW3103
  • Thin kerf design for smooth, fast cutting
  • Ultra sharp construction carbide for long life and clean cuts
  • Anti-kick back shoulder increases duurability and helps prevent binding

Specifications

  • Cutting Material
    Carbide-Tipped
  • Smallest Blade Diameter
    10 in
  • Largest Blade Diameter
    10 in
  • Cutting Edge Type
    Toothed
  • Usage Type
    Dry Cutting
  • Number Of Teeth
    32, 60
  • Number Of Pieces
    2
  • Blade Diameter
    10 in
  • Arbor Size
    5/8 in
  • Diamond Arbor
    No
  • Width of Cut
    0.095 in
  • Finish Coating
    Uncoated
  • Hook Angle
    5 °
  • Tooth Form
    Alternate Top Bevel
  • Series
    Series 20
  • Weight
    3.2 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text