Motion
DW4812B25

DEWALT
DW4812B25

Reciprocating Saw Blades - Bi-Metal, Straight, TPI: 24, 25 Per Pack, 4 in Long
Mi Item #03236393
MFR #DW4812B25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4812B25

Reciprocating Saw Blades - Bi-Metal, Straight, TPI: 24, 25 Per Pack, 4 in Long
Mi Item #03236393
MFR #DW4812B25

Mfr description
DW4812B25 4 24TPI RECIP SAW BLD (25 PK)
  • Patented tooth design utilizes sharper tooth geometry for faster cut rates
  • Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    4 in

Details

  • Cutting Material
    Bi-Metal
  • Manufacturer Upc Number
    028877364018
  • Package Quantity
    25
  • Shape Design
    Straight
  • Tpi
    24
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)