Motion
DW3985B

DEWALT
DW3985B

Band Saw Blade - Cobalt High Speed Steel Material, 44-7/8 in Long
MI ITEM #03236396
MFR #DW3985B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3985B

Band Saw Blade - Cobalt High Speed Steel Material, 44-7/8 in Long
MI ITEM #03236396
MFR #DW3985B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW3985B 10/14TPI PORT BND SAW BLD 100PK
  • Matrix II High Speed Steel Edge for Heat and Wear Resistance
  • 8% Cobalt Content For Added Durability & Wear
  • Rc 65-67 Tooth Hardness For Increased Wear Resistance
  • Alloy Steel Backer for Fatigue Resistance

Specifications

  • Cutting Material
    Cobalt High Speed Steel
  • Usage Type
    Portable Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    10 to 14
  • Contour Cutting
    No
  • Thickness
  • Flexible Back
    No
  • Back Material
    Alloy Steel
  • Teeth Per Inch
    2021-10-14
  • Grade
    Matrix II

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text