Motion
DW3986B

DEWALT
DW3986B

Band Saw Blade - Cobalt High Speed Steel Material, 44-7/8 in Long
Mi Item #03236397
MFR #DW3986B
Price$10.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3986B

Band Saw Blade - Cobalt High Speed Steel Material, 44-7/8 in Long
Mi Item #03236397
MFR #DW3986B

Mfr description
DW3986B 14/18TPI PORT BND SAW BLD 100PK
  • Matrix II High Speed Steel Edge for Heat and Wear Resistance
  • 8% Cobalt Content For Added Durability & Wear
  • Rc 65-67 Tooth Hardness For Increased Wear Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.08/each

Specifications

Dimensions

  • Length  
    44-7/8 in
  • Teeth Per Inch
    14/18
  • Thickness  
    0.020 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Contour Cutting
    No
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt High Speed Steel
  • Flexible Back
    No
  • Grade
    Matrix II
  • Tpi
    14 to 18
  • Usage Type
    Portable Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)