Motion
DW4542

DEWALT
DW4542

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 24 Grit, 13300 rpm
Mi Item #03236431
MFR #DW4542
Price$8.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4542

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 24 Grit, 13300 rpm
Mi Item #03236431
MFR #DW4542

Mfr description
DW4542 4-1/2X1/4X5/8-11 ABRASIVE WHEEL
  • Softer formulation for faster grinding in harder materials
  • 3 full sheets of fiber glass for added durability and safety
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.11/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Disc Diameter
    4-1/2 in
  • Weight
    0.536 lbs
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Grinding
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • For Use With
    Metal, Stainless Steel
  • Grit Number
    24
  • Includes
    (1) Grinding Wheel
  • Material
    Aluminum Oxide
  • Max Rpm
    13300 rpm
  • Package Quantity
    25
  • UPC_NO
    028877441726
  • Wheel Hardness
    N
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)