Motion
DW8314

DEWALT
DW8314

Coated Flap Disc - 5/8 in Threaded Arbor, Type 29, 4-1/2 in Disc Diameter, 120 Grit, 13300 RPM, Package Qty: 5
MI ITEM #03236433
MFR #DW8314
Price$7.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8314

Coated Flap Disc - 5/8 in Threaded Arbor, Type 29, 4-1/2 in Disc Diameter, 120 Grit, 13300 RPM, Package Qty: 5
MI ITEM #03236433
MFR #DW8314

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.74/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Disc Diameter  
    4-1/2 in
  • Weight
    0.28 lbs

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Arbor Type
    Threaded
  • Backing Material
    Cloth
  • Description Keyword
    5/8 in Threaded Arbor
  • Flap Disc Type
    Type 29
  • Grit Number
    120
  • Manufacturer Package Quantity
    5
  • Max Rpm
    13300 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    028877467962

Overview

Mfr description
DW8314 4-1/2X5/8-11 120 GRIT FLAP DISC
  • Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs
  • Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs
  • Type 29 fiberglass backing provides grinding angle of 20-25 degrees

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought