1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DW5468
DeWALT Hammer Drill Bit - 1-1/8 in, Carbide-Tipped, 8 in Drilling Depth
MI ITEM #
03236439
MFR #
DW5468
Price
$78.54
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Masonry Drill Bits
DEWALT DW5468
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DW5468
DeWALT Hammer Drill Bit - 1-1/8 in, Carbide-Tipped, 8 in Drilling Depth
MI ITEM #
03236439
MFR #
DW5468
Mfr description
DW5468 1-1/8X8X10 ROCK CBD HAMMER BIT
Strong core: Tapered core for bit strength and maximum durability, especially when drilling deep holes
Aggressive material removal: Two stage flute design with variable helix pattern allows for efficient debris removal
Clean, round holes: Two sharp cutting edges for true holes
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$78
.54
/each
Add to Cart
Specifications
Dimensions
Drill Bit
Size
1-1/8 in
Drilling
Depth
8 in
Overall
Length
10 in
Details
Material
Carbide-Tipped
UPC_NO
028877441559
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items