Motion
DW4626

DEWALT
DW4626

Depressed Center Wheel - Type 27, 6 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 24 Grit, 10100 rpm
MI ITEM #03236453
MFR #DW4626
Price$8.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4626

Depressed Center Wheel - Type 27, 6 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 24 Grit, 10100 rpm
MI ITEM #03236453
MFR #DW4626

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.66/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Disc Diameter
    6.0000 in
  • Weight
    0.76 lbs
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/4 in

Details

  • Additional Details
    3 full sheets of fiberglass for durability and safety
  • Application
    Grinding
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • For Use With
    Metal
  • Grit Number
    24
  • Includes
    (1) Grinding Wheel
  • Material
    Aluminum Oxide
  • Max Rpm
    10100 rpm
  • Package Quantity
    10
  • UPC_NO
    028877457970
  • Warranty
    30 days
  • Wheel Hardness
    R
  • Wheel Type
    Type 27

Overview

Mfr description
DW4626 6X1/4X5/8-11 METAL GRIND WHEEL
  • High performance aluminum oxide grain for long life and high material removal
  • High grain concentration for aggressive grinding action and smoother running wheels
  • Proprietary material mix ensures durable long life wheels
  • 3 full sheets of fiberglass for durability and safety

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought