Motion
DW4892

DEWALT
DW4892

Reciprocating Saw Blade Set - Bi-Metal Cutting Material, Universal Shank, 12 Pieces Per Set
MI ITEM #03236461
MFR #DW4892
Price$39.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4892

Reciprocating Saw Blade Set - Bi-Metal Cutting Material, Universal Shank, 12 Pieces Per Set
MI ITEM #03236461
MFR #DW4892

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.45/each

Specifications

Dimensions

  • Largest Blade Length
    9 in
  • Length
    6.0000 in
  • Smallest Blade Length
    6 in

Details

  • Application
    Cutting
  • Blade Type
    Reciprocating Saw
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Anti-Stick Coating
  • Includes
    Telescoping Case
  • Number Of Pieces
    12
  • Shank Type
    Universal Shank
  • Shape Design
    Demolition, Standard/Straight Back, Tapered Back for Plunging
  • Tpi
    10, 14, 18, 6
  • UPC_NO
    028877551258

Overview

Mfr description
DW4892 12-PC RECIPROCATING SET W/CASE
  • Combination set with a variety of blades for common applications
  • Telescoping ToughCase container expands to holds multiple blades sizes and can fit in DEWALT power tool kit box
  • Blades are Made In The USA With Global Materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought