Motion
DW4548

DEWALT
DW4548

Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor Hole Size, 24 Grit, 8700 rpm
MI ITEM #03236472
MFR #DW4548
List Price$11.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4548

Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor Hole Size, 24 Grit, 8700 rpm
MI ITEM #03236472
MFR #DW4548

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.31/each for your price

Overview

Mfr description
DW4548 7X1/4X5/8-11 FAST CUT ABRASIVE
  • Softer formulation for faster grinding in harder materials
  • 3 full sheets of fiber glass for added durability and safety

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8-11
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Wheel Hardness
    N
  • Max Rpm
    8700 rpm
  • UPC_NO
    028877441788
  • Weight
    1.03 lbs
  • Description Keyword
    5/8-11 Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text