Motion
DW4550

DEWALT
DW4550

Depressed Center Wheel - Type 27, 9 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor Hole Size, 24 Grit, 6600 rpm
MI ITEM #03236473
MFR #DW4550
List Price$14.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4550

Depressed Center Wheel - Type 27, 9 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor Hole Size, 24 Grit, 6600 rpm
MI ITEM #03236473
MFR #DW4550

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.65/each for your price

Overview

Mfr description
DW4550 9X1/4X5/8-11 FAST CUT ABRASIVE
  • Softer formulation for faster grinding in harder materials
  • 3 full sheets of fiber glass for added durability and safety

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8-11
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Wheel Hardness
    N
  • Max Rpm
    6600 rpm
  • UPC_NO
    028877441801
  • Weight
    1.55 lbs
  • Description Keyword
    5/8-11 Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text