Motion
DW2227

DEWALT
DW2227

Nut Driver - Solid Shank Style, 7/16 in Hex Size, 1-7/8 in Shank Length, 1-7/8 in Overall Length
MI ITEM #03236478
MFR #DW2227
Your Price$8.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2227

Nut Driver - Solid Shank Style, 7/16 in Hex Size, 1-7/8 in Shank Length, 1-7/8 in Overall Length
MI ITEM #03236478
MFR #DW2227

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.52/each(List $9.80)

Overview

Mfr description
DW2227 7/16X1-7/8 MAGNETIC SKT DRIVER

Specifications

  • Hex Size
    7/16 in
  • Shank Style
    Solid
  • Shank Length
    1-7/8 in
  • Overall Length
    1-7/8 in
  • Replaceable Shaft
    Fixed Shaft
  • Non Sparking
    Not Non-Sparking
  • Manufacturer Upc Number
    028877503165
  • UPC_NO
    028877503165
  • Country of Origin
    China
  • Length
    5.7500 in
  • Number Of Pieces
    1
  • Width
    1.8700 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text