Motion
DW4822B25

DEWALT
DW4822B25

Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 18, 12 in Long
MI ITEM #03236484
MFR #DW4822B25
Your Price$4.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4822B25

Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 18, 12 in Long
MI ITEM #03236484
MFR #DW4822B25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.56/each(List $6.39)

Overview

Mfr description
DW4822B25 12 18TPI RECIP SAW BLD 25PK
  • Patented tooth design utilizes sharper tooth geometry for faster cut rates
  • Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts

Specifications

  • Cutting Material
    Bi-Metal
  • Shape Design
    Standard/Straight Back
  • Length
    12 in
  • Cutting Edge Type
    Toothed
  • Tpi
    18
  • Finish Coating
    Anti-Stick Coating
  • UPC_NO
    028877338439

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text