Overview
Mfr description
DW2028B6 #2 PHILLIPS DBL ENDED BIT
Specifications
- Individual Bit Or Bit SetIndividual Bit
- Bit Tip StylePhillips
- Bit Tip Size#2
- Tamper ResistantNot Tamper-Resistant
- Double EndedDouble-Ended
- Ball EndStraight End
- UPC_NO028877372112
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data