Motion
DW4543

DEWALT
DW4543

Depressed Center Wheel - Type 27, 5 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 24 Grit, 12200 rpm
MI ITEM #03236563
MFR #DW4543
Price$4.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4543

Depressed Center Wheel - Type 27, 5 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 24 Grit, 12200 rpm
MI ITEM #03236563
MFR #DW4543

Mfr description
DW4543 5X1/4X7/8 FAST CUT ABRASIVE
  • Softer formulation for faster grinding in harder materials
  • 3 full sheets of fiber glass for added durability and safety
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.41/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter
    5.0000 in
  • Weight
    0.386 lbs
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Grinding
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • For Use With
    Metal, Stainless Steel
  • Grit Number
    24
  • Includes
    (1) Grinding Wheel
  • Material
    Aluminum Oxide
  • Max Rpm
    12200 rpm
  • Package Quantity
    10
  • UPC_NO
    028877441733
  • Wheel Hardness
    N
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)