Motion
DW4545

DEWALT
DW4545

Depressed Center Wheel - Type 27, 6 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 24 Grit, 10100 rpm
MI ITEM #03236564
MFR #DW4545
List Price$7.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4545

Depressed Center Wheel - Type 27, 6 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 24 Grit, 10100 rpm
MI ITEM #03236564
MFR #DW4545

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.46/each for your price

Overview

Mfr description
DW4545 6X1/4X7/8 FAST CUT ABRASIVE
  • Softer formulation for faster grinding in harder materials
  • 3 full sheets of fiber glass for added durability and safety

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Wheel Hardness
    N
  • Max Rpm
    10100 rpm
  • For Use With
    Metal, Stainless Steel
  • Application
    Grinding
  • Includes
    (1) Grinding Wheel
  • UPC_NO
    028877441757
  • Package Quantity
    10
  • Weight
    0.49 lbs
  • Disc Diameter
    6.0000 in
  • Description Keyword
    7/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought