Motion
DW4547

DEWALT
DW4547

Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor Hole Size, 24 Grit, 8700 rpm
MI ITEM #03236565
MFR #DW4547
List Price$7.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4547

Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor Hole Size, 24 Grit, 8700 rpm
MI ITEM #03236565
MFR #DW4547

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.88/each for your price

Overview

Mfr description
DW4547 7X1/4X7/8 FAST CUT ABRASIVE
  • Softer formulation for faster grinding in harder materials
  • 3 full sheets of fiber glass for added durability and safety

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Wheel Hardness
    N
  • Max Rpm
    8700 rpm
  • UPC_NO
    028877441771
  • Weight
    0.81 lbs
  • Description Keyword
    7/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text