Motion
DW8808

DEWALT
DW8808

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 0.8750 in Arbor, 24 Grit, 13300 rpm
MI ITEM #03236571
MFR #DW8808
Price$6.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8808

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 0.8750 in Arbor, 24 Grit, 13300 rpm
MI ITEM #03236571
MFR #DW8808

Mfr description
DW8808 4-1/2X1/4X7/8 ZIRC ABRASIVE
  • Premium tough zirconia grain for extended life and material removal
  • High grain concentration ensures aggressive grinding action and smoother running wheels
  • Proprietary wheel design for durable long life wheels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.35/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Disc Diameter
    4.5000 in
  • Weight
    0.34 lbs
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Grinding
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • For Use With
    Metal
  • Grit Number
    24
  • Includes
    (1) Grinding Wheel
  • Material
    Zirconia
  • Max Rpm
    13300 rpm
  • Package Quantity
    10
  • UPC_NO
    028877441900
  • Warranty
    30 days
  • Wheel Hardness
    R
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)