Motion
D180005

DEWALT
D180005

Hole Saw Set - Bi-Metal, Smallest Saw Diameter: 3/4 in, Largest Saw Diameter: 2-1/2 in, Number of Hole Saws: 10
MI ITEM #03236585
MFR #D180005
Price$167.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
D180005

Hole Saw Set - Bi-Metal, Smallest Saw Diameter: 3/4 in, Largest Saw Diameter: 2-1/2 in, Number of Hole Saws: 10
MI ITEM #03236585
MFR #D180005

Mfr description
D180005 14 PC MASTER HOLE SAW KIT
  • Door lock kit utilizes C-clamp design with tool-free clamping and no surface damage
  • Door lock kit utilizes alignment window and taller bushings to deliver accurate height placement and straight drilling
  • Door lock kit includes two adjustable bushings which accept both standard backsets and both co mm.on door thicknesses
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.60/each

Specifications

Dimensions

  • Largest Saw Diameter
    2-1/2 in
  • Saw Diameter
    1-3/8 in
  • Smallest Saw Diameter
    3/4 in

Details

  • Arbor Numbers
    DW1803, DW1810
  • Body Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Uncoated
  • Number of Arbors
    2
  • Number of Hole Saws
    10
  • Series
    8762, X10753
  • UPC_NO
    028877551395

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)